Shop All Expanding Drums
Dynabrade
Rt Angle Air Cut Off Tool, 12k rpm, 21 cfm
Mfr # 52439
Zoro # G6665066
product price: $697.85
/ea
Free Shipping & Returns
$697.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Composite
- Spindle Dia. 3/8
- Required Pressure 90 PSI
- HP 0.4 hp
- Air Inlet 1/4 in NPT Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52439
- Zoro # G6665066
- UPC # 616026524392
- Country of Origin United States
- Category Expanding Drums
Dimensions
Spindle Dia. | 3/8 |
Wheel Dia. | 3 in |
Overall Length | 8 1/2 in |
Spindle Diameter | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 1/4 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 3 in |
Description
Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Heavy Duty, Horsepower 0.4 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Male, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, Includes Gear Oil, Gear Oil Gun, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit (30562)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 6in, 50 Grit (30452)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (94472)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (92801)
- CLESCO 1/2" X 1-1/2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-008024-04NL)
- CS UNITEC Expansion Roller (47005)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- CLESCO 3/4" X 1" 1/4" Shank Sanding Drum Quick Lock Type (SD-012016-04QL)
- Dynabrade Expanding Drums