Shop All Wire Wheel Brushes
Dynabrade
R/S Bead T Wire Whl, 4"x.02x5/8"-11, Steel
Mfr # 78809
Zoro # G3689852
product price: $25.88
/ea
$25.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Material Steel
- Brush Dia. 4"
- Wire Dia. 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78809
- Zoro # G3689852
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 4" |
Wire Dia. | 0.020" |
Details
Mounting Type | Threaded Arbor |
Max. RPM | 20,000 |
Material | Steel |
Item | R/S Bead T Wire Whl,4"x.02x5/8"-11,Steel |
Description
R/S Bead T Wire Whl,4 In.x.02x5/8 In.-11,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- PFERD 3-1/2" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82249)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072709)
- ECONOLINE Deluxe Kit, Wt 12 Lbs (101804-A)
- DYNABRADE Wire Rdl Whl, Brush 3"dia.x.014x13/16" (78866)
- DYNABRADE WIRE WHEEL FINE 4x3/4 (DB92247)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x1/2"W (92248)
- DYNABRADE Wire Rdl Whl, Brush 2"dia.x.0118x7/16" (78861)
- DYNABRADE Bent Medium Wire Wheel, 4"dia.x3/4"W (92246)
- DYNABRADE Bent Coarse, Wire Wheel, 4"dia.x3/4"W (92245)
- PFERD 8" Crimped Wire Wheel - Medium Face - .014 CS Wire, 2" Keyed A.H. (81128)
- Dynabrade Wire Wheel Brushes