Shop All Air Sanders, Buffers & Polishers
Dynabrade
Router - 4In Base, Central Vacuum .7 Hp
Mfr # 51333
Zoro # G1155150
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 51333
- Zoro # G1155150
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Details
Item | Router - 4In Base, Central Vacuum .7 Hp |
Description
Router - 4In Base, Central Vacuum .7 Hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- DRILL AMERICA #4 Regular HSS Combined Drill Bit and Countersink (DEWCCD4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- W (46793)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline (JSCV08S)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- Dynabrade Air Sanders, Buffers & Polishers