Shop All Pneumatic Parts
Dynabrade
Rotor for 3 hp Vertical
Mfr # 55200
Zoro # G7357034
product price: $233.04
/ea
Free Shipping & Returns
$233.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 53242, 53243, 53244, 53245, 53261, 53262, 53263
- Fits Brand Dynabrade
- Compatible with Manufacturer Part Number 53261, 53262, 53263
- Product Type Rotor
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 55200
- Zoro # G7357034
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Rotor for 3 hp Vertical |
For Use With Mfr. Model Number | 53242, 53243, 53244, 53245, 53261, 53262, 53263 |
Fits Brand | Dynabrade |
Compatible with Manufacturer Part Number | 53261, 53262, 53263 |
Product Type | Rotor |
Compatible with Brand | Dynabrade |
Description
Rotor for 3 hp Vertical, Series Not Applicable, Product Type Rotor, Compatible with Manufacturer Part Number 53261, 53262, 53263, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGFISHER Grease Fitting Kit, Metric Type, 90 Pieces (GFD6000)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- DYNABRADE Tip Valve (25249)
- DYNABRADE Flange Set (50269)
- DYNABRADE Guard (11005)
- DYNABRADE Screw, 96539 (96539)
- DYNABRADE Valve Stem (01477)
- DYNABRADE Ball Bearing (54537)
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts