Shop All Pneumatic Parts
Dynabrade
Rotor, 0.7 hp, Right Angle
Mfr # 02373
Zoro # G7342151
product price: $111.11
/ea
Free Shipping & Returns
$111.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 54343, 54347, 54359, 54363, 54369, 54374, 54387, 54391, 54400, 54403, 54406, 54409, 54421, 54424, 54427, 54430, 54730, 54732, 54734, 54736, 54740, 54742, 54744, 54746, 54767, 54769, 54771, 54773, 54775, 54777, 54783, 54785, 54787, 54789, 54791, 54793
- Fits Brand Dynabrade
- Product Type Rotor
- Compatible with Manufacturer Part Number 51520
- Compatible with Brand Dynabrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 02373
- Zoro # G7342151
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Rotor,0.7 hp,Right Angle |
For Use With Mfr. Model Number | 54343, 54347, 54359, 54363, 54369, 54374, 54387, 54391, 54400, 54403, 54406, 54409, 54421, 54424, 54427, 54430, 54730, 54732, 54734, 54736, 54740, 54742, 54744, 54746, 54767, 54769, 54771, 54773, 54775, 54777, 54783, 54785, 54787, 54789, 54791, 54793 |
Fits Brand | Dynabrade |
Product Type | Rotor |
Compatible with Manufacturer Part Number | 51520 |
Compatible with Brand | Dynabrade |
Description
Rotor,0.7 hp,Right Angle, Series Not Applicable, Compatible with Grainger Part Number 13F680, 13F681, 13F682, 13F683, Product Type Rotor, Compatible with Manufacturer Part Number 51520, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- DYNABRADE Open-End Wrench, 12 mm (96076)
- MASTER PNEUMATIC AID FIL REG 3/8 (CFDR60-3E3)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- DYNABRADE Tune-Up Kit (96260)
- DYNABRADE Tune-Up Kit (96047)
- DYNABRADE Rotor (45290)
- DYNABRADE O-Ring, 96077 (96077)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x3/8"W, Steel (67220)
- DYNABRADE Lock Ring, 54952 (54952)
- ENERPAC Air Motor Assy (DA5816900SR)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts