Shop All Abrasive Rolls
Dynabrade
Roll, 3/8"X2"X1/8", 180G0
Mfr # 78601
Zoro # G0800766
product price: $0.64
/ea
Sold in multiples of 11 for $7.04
$7.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78601
- Zoro # G0800766
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | X |
Item | Dynacut Cartridge Roll |
Description
Roll,3/8 In.x2 In.x1/8 In.,180G0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364362)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- WESTWARD Nozzle Kit, Ceramic (10Z918)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- ZORO SELECT Abrasive Roll, 150 ft. L, Fine, P100 Grit (05539529349)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47216)
- NORTON ABRASIVES Abrasve PSA Roll, 4-1/2"Wx30 ftL, 120G, Tan (66261131695)
- CLESCO SS-004008-080A Spiral Coated Abrasive Sanding Sleeve (SS-004008-080A)
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 320G, Brown (66261126291)
- Dynabrade Abrasive Rolls