Shop All Abrasive Rolls
Dynabrade
Roll, 3/8"X1"X1/8", 120G0
Mfr # 78635
Zoro # G0801073
product price: $0.56
/ea
Sold in multiples of 13 for $7.28
$7.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Alumina Zirconia
- Backing Material Cloth
- Length 1"
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78635
- Zoro # G0801073
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/8"; Arbor Hole Dia: 1/8" |
Details
Grit | 120 |
Abrasive Material | Alumina Zirconia |
Backing Material | Cloth |
Abrasive Type | Coated |
Item | Dynacut Cartridge Roll |
Description
Roll,3/8 In.x1 In.x1/8 In.,120G0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 60-100 Grit Medium, 50 Lb Bag (401)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- CLESCO SS-008008-080A Spiral Coated Abrasive Sanding Sleeve (SS-008008-080A)
- 3M Paper Disc Roll, 6in.dia., P320, PK4 (7000119558)
- CLESCO SS-016072-080A Spiral Coated Abrasive Sanding Sleeve (SS-016072-080A)
- CLESCO SS-032024-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-032024-9PK)
- 3M Cartridge Roll (7100080025)
- Dynabrade Abrasive Rolls