Shop All Abrasive Rolls
Dynabrade
Roll, 1/2"X2"X1/8", 120G0
Mfr # 78612
Zoro # G0800863
product price: $0.92
/ea
Sold in multiples of 8 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2"
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78612
- Zoro # G0800863
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | X |
Item | Dynacut Cartridge Roll |
Description
Roll,1/2 In.x2 In.x1/8 In.,120G0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ProSand 5X Contour Sanding Pad, Coarse, PK 2 (82080)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- BRUSH RESEARCH MANUFACTURING 81AKIT Miniature Stainless Steel Deburring Brush Kit-Inch Sizes (12 Per Pack) (81AKIT)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 14"x7/64"x1" (66252843254)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- WESTWARD Cartridge Roll, 60G (11N305)
- 3M CUBITRON CubitroniI Fibre Disc, 33413, 5"x7/8i, PK25 (33413)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41469)
- 3M Hookit Gold Disc, 01010, 3", P800gr, PK200 (01010)
- 3M Paper Disc Roll, 150 Grit, 5 in. Dia (7000144098)
- Dynabrade Abrasive Rolls