Shop All Abrasive Rolls
Dynabrade
Roll, 1/2"X1, 1/2"X1/8", 60G0
Mfr # 78645
Zoro # G0801186
product price: $0.90
/ea
Sold in multiples of 8 for $7.20
$7.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Alumina Zirconia
- Backing Material Cloth
- Length 1-1/2"
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 78645
- Zoro # G0801186
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Alumina Zirconia |
Backing Material | Cloth |
Abrasive Type | Coated |
Item | Dynacut Cartridge Roll |
Description
Roll,1/2 In.x1,1/2 In.x1/8 In.,60G0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Circular Flared End Wire Brush (10039)
- ALC Portable Pressure Blaster, 110 dm (40003)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 4"x.062"x3/8" (66243510677)
- DYNABRADE Lapping Film, 4"x50ft. Diamond, 15um (92781)
- DYNABRADE Microfinishing Roll, 2"x50ft Diamond, 40um (92745)
- NORTON ABRASIVES Abrasive Roll, 30 ft. L, Medium, 60 Grit (69957305952)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- ZORO SELECT Abrasive Roll, 150 ft. L, Super Fine (05539529319)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- Dynabrade Abrasive Rolls