Shop All Orbital, Random and Triangle Sanders
Dynabrade
Robotic Supreme Kit w/Vacuum, 56854BKV
Mfr # 56854BKV
Zoro # G7327628
product price: $4,926.99
/ea
Free Shipping & Returns
$4,926.99
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
- Brand Dynabrade
- MFR # 56854BKV
- Zoro # G7327628
- UPC # 616026002791
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
56854BKV-Robotic Supreme Kit w/Vacuum3/32" Orb., Dynorbital Supreme, 12K RPMRobotic ready tool kit includes tool, end effector, quick tool release and solenoid.Robotic ready tool kit includes tool, end effector, quick tool release and solenoid..Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Robotic ready tool kit includes tool, end effector, quick tool release and solenoid...Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
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
- TEKTON 1/4 in Drive Hex Bit Socket Set with Rail, 10-Piece (5/64-5/16 in) (SHB90105)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- STARRETT Digital Thickness Gage, 0-0.500 In (765A)
- DYNABRADE 68 mm x 175 mm Dynabug II Orbital Sander, Non Vacuum (58513)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56854B (56854B)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56819BKV (56819BKV)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Central-Vacuum, 58512 (58512)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HD-4800-DC (HD-4800-DCB)
- Dynabrade Sanders & Accessories