Shop All Air Cut-Off Tools
Dynabrade
Right Angle Type 1 Cut-Off Tool 4In Dia.
Mfr # 54734
Zoro # G0606965
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Overall Length 8 in
- Includes Side Handle
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Max. Speed 13,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54734
- Zoro # G0606965
- UPC # 616026547346
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 8 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Right Angle Type 1 Cut-Off Tool 4In Dia. |
Air Inlet | 1/4 in NPT |
Includes | Side Handle |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Max. Speed | 13,500 RPM |
Exhaust Location | Rear |
Power Source | Air Powered |
Horsepower | 0.7 hp |
Tool Weight | 3.2 lb |
Description
Right Angle Type 1 Cut-Off Tool 4In Dia., Wheel Diameter 4 in, Horsepower 0.7 hp, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Includes Side Handle, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- ROTOZIP 1" Diamond Hole Saw (XC-T1000)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- ST LOUIS PNEUMATIC Mini Angle Grinder, 2-1/2" (SLP-82125)
- Dynabrade Air Cut-Off Tools