Shop All Air Cut-Off Tools
Dynabrade
Right Angle Type 1 Cut-Off Tool 3In Dia.
Mfr # 54740
Zoro # G1152131
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/8 in
- Includes Side Handle
- Air Inlet 1/4 in NPT
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Exhaust Location Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54740
- Zoro # G1152131
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 8 1/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Spindle Diameter | 3/8 in |
Details
Item | Right Angle Type 1 Cut-Off Tool 3In Dia. |
Includes | Side Handle |
Air Inlet | 1/4 in NPT |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Exhaust Location | Rear |
Power Source | Air Powered |
Horsepower | 0.7 hp |
Max. Speed | 18,000 RPM |
Tool Weight | 3.8 lb |
Description
Right Angle Type 1 Cut-Off Tool 3In Dia., Wheel Diameter 3 in, Horsepower 0.7 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Includes Side Handle, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- READING TECHNOLOGIES ELEMENT REPLACEMENT 2nd STAGE (RTI-SAF-1)
- ZORO SELECT Construction Reamer, 11/16 In., 9-1/4 L (13H857)
- LENOX Hole Saw, 3-1/2" dia. Saw (1772946)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52435)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- SPEEDAIRE Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM (21AC04)
- Dynabrade Air Cut-Off Tools