Shop All Air Grinders
Dynabrade
Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
Mfr # 52280
Zoro # G1153455
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 15,000 rpm
- Grinder Type Right Angle
- HP 0.55 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52280
- Zoro # G1153455
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 8 1/8 in |
Collet Size | 1/4 in; 6mm |
Details
Air Inlet | 1/4 in NPT Female |
Item | Right Angle Die Grinder .55 Hp |
Collet | 1/4" and 6mm |
Free Speed | 15,000 rpm |
Grinder Type | Right Angle |
HP | 0.55 HP |
Includes | 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039 |
Throttle | Safety Lever |
Grinder Orientation | Right Angle |
Tool Weight | 2.4 lb |
Features | Powerful High-Torque Air Motor, Gearless For Reduced Maintenance and Downtime |
Standards | CE Certified, EAC Certified |
Power Source | Air Powered |
Number of Speed Settings | 1 |
Max. Speed | 15,000 RPM |
Switch Type | Lever |
Air Consumption | 33 cfm |
Exhaust Location | Rear |
Safety Features | Safety Lock Lever |
Horsepower | 0.6 hp |
Air Pressure | 90 psi |
Description
Right Angle Die Grinder .55 Hp, Horsepower 0.6 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 15,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Blades, 2 1/4 In L, PK5 (11-931)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- HHIP 5 Piece 82 Degree Zero-Flute Countersink & Deburring Tool Set (2001-0006)
- DYNABRADE Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (56751)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52294)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51707)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (48316)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 3,200 RPM (49425)
- FLORIDA PNEUMATIC Aircat® Inside Corner Die Grinder, 1/4" Air Inlet, 14000 RPM (6275-A)
- Dynabrade Air Grinders