Shop All Air Grinders
Dynabrade
Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP
Mfr # 56719
Zoro # G1152107
Free Shipping & Returns
$728.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Grinder Type Right Angle
- HP 0.4 HP
- Includes 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56719
- Zoro # G1152107
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 9 in |
Collet Size | 1/4 in; 6mm |
Details
Air Inlet | 1/4 in NPT Female |
Item | Right Angle Die Grinder .4 Hp |
Collet | 1/4" and 6mm |
Free Speed | 20,000 rpm |
Grinder Type | Right Angle |
HP | 0.4 HP |
Includes | 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Tool Weight | 1.6 lb |
Grinder Orientation | Right Angle |
Standards | CE Certified, EAC Certified |
Features | Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece |
Application | Rapid Material Removal; Finishing; Removing Parting-Lines and Flash |
Exhaust Location | Rear |
Max. Speed | 20,000 RPM |
Horsepower | 0.4 hp |
Number of Speed Settings | 1 |
Air Pressure | 90 psi |
Power Source | Air Powered |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Dust Management | Included |
Air Consumption | 21 cfm |
Description
Right Angle Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6886)
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-08-05)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- URREA Non-Sparking Sledge Hammer, 2Lb short handle (UH66FG)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51305)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47800)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,000 RPM, 0.5 hp (21AA85)
- Dynabrade Air Grinders