Shop All Air Grinders
Dynabrade
Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP
Mfr # 48317
Zoro # G1154968
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Grinder Type Right Angle
- Handle Material Ergonomic
- HP 0.4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48317
- Zoro # G1154968
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 1/2 in |
Collet Size | 1/4 in; 6mm |
Description
Right Angle Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- CLC WORK GEAR Tool Backpack, Black, Polyester, 23 Pockets (ECP135)
- DRILL AMERICA 1/2"-27 HSS Plug Hand Tap (DWTST1/2-27P)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 20,000 rpm (56747)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 1/4 in NPT Air Inlet, 20,000 rpm, 0.7 HP (53783)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM (47212)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- PORTER-CABLE Right Angle Die Grinder (PXCM024-0275)
- Dynabrade Air Grinders