Shop All Air Grinders
Dynabrade
Right Angle Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
Mfr # 56723
Zoro # G1152098
Free Shipping & Returns
$523.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 25,000 rpm
- Grinder Type Right Angle
- HP 0.4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 56723
- Zoro # G1152098
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 9 3/4 in |
Collet Size | 1/4 in; 6mm |
Details
Item | Offset Die Grinder .4 Hp 7 Degree |
Air Inlet | 1/4 in NPT Female |
Collet | 1/4" and 6mm |
Free Speed | 25,000 rpm |
Grinder Type | Right Angle |
HP | 0.4 HP |
Includes | 1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud |
Tool Weight | 1.6 lb |
Grinder Orientation | 7 Degree Offset |
Application | Rapid Material Removal; Finishing; Removing Parting-Lines and Flash |
Features | Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece |
Standards | CE Certified, EAC Certified |
Horsepower | 0.4 hp |
Material Application | Non-Ferrous Materials; Fiberglass; Composites |
Max. Speed | 25,000 RPM |
Number of Speed Settings | 1 |
Power Source | Air Powered |
Air Pressure | 90 psi |
Dust Management | Included |
Air Consumption | 24 cfm |
Exhaust Location | Rear |
Description
Offset Die Grinder .4 Hp 7 Degree, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Copperhead Carbide Cutter Kit 9/16, 11/16, 13/16 in. 2 in. DOC (18981-2)
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0050 In (19265)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp (52667)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- CHICAGO PNEUMATIC Extended Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 1.0 hp (CP9113GES)
- Dynabrade Air Grinders