Shop All Air Grinders
Dynabrade
Right Angle Extended Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 18,000 rpm, 0.7 HP
Mfr # 54391
Zoro # G1151440
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Grinder Type Right Angle
- Handle Material Insulated
- HP 0.7 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 54391
- Zoro # G1151440
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 3/8 in |
Collet Size | 1/4 in; 6mm |
Description
Extended Right Angle Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Extended Right Angle, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (J46512)
- MIDWEST PRODUCTSMPANY HobbyCraft Easy Cutter (1126)
- BIG GATOR TOOLS Standard V-TapGuide® (STD500NP)
- RIDGID Diehead, Cmpl 12R 1-1/2 Hs Npt (37500)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- DYNABRADE Extended Right Angle Die Grinder, .7HP, 12000RPM (55560)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51301)
- ASTRO PNEUMATIC Pencil Die Grinder, 1/8", Pencil, 56,000 rpm, 1/4 in NPT Air Inlet, 1/8" Collet, General, 56,000 rpm (218)
- Dynabrade Air Grinders