Shop All Air Grinders
Dynabrade
Right Angle Extended Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 12,000 rpm, 0.7 HP
Mfr # 54347
Zoro # G1151486
product price: $965.60
/ea
Free Shipping & Returns
$965.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 12,000 rpm
- Grinder Type Right Angle
- Handle Material Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54347
- Zoro # G1151486
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 11 1/4 in |
Collet Size | 1/4 in; 6mm |
Description
Extended Right Angle Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Extended Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 6-point short impact socket 1-1/8" (7436H)
- LISLE PULLER WIPER ARM/BATTERY TERM (LI54150)
- WARNER 4" Flex Joint Knife, Carbon Steel (184)
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (48315)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 18,000 rpm, 0.7 HP (52700)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- DYNABRADE Cone/Plug Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52719)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.1 hp (88V60P107)
- Dynabrade Air Grinders