Shop All Air Grinders
Dynabrade
Right Angle Dynabelter Accu-Grinder Belt Tool, 3/8" NPT Air Inlet, Heavy Duty, 13,000 rpm, 1.2 HP
Mfr # 11486
Zoro # G1155421
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Duty Heavy Duty
- Free Speed 13,000 rpm
- Grinder Type Right Angle
- HP 1.2 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 11486
- Zoro # G1155421
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2" |
Overall Length | 22" |
Details
Item | Dynabelter Accu-Grinder Belt Tool |
Air Inlet | 3/8" NPT |
Duty | Heavy Duty |
Free Speed | 13,000 rpm |
Grinder Type | Right Angle |
HP | 1.2 HP |
Includes | 11717 Adjust-A-Wheel Contact Arm with 90-durometer standard serrated Contact Wheel, 2" diameter x 1" wide |
Throttle | Twist |
Product Type | Dynabelter Accu-Grinder Belt Tool |
Description
Dynabelter Accu-Grinder Belt Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 2" & 3" Pneumatic Sander 3/32" Orbit Dia 15000 rpm (CP7200)
- FASTCAP PSSR-16 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-6' 10)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E10014AT)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 35,000 rpm, 0.1 HP (51707)
- Dynabrade Air Grinders