Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 4-1/2In Dia.
Mfr # 52516
Zoro # G1156051
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.55 HP
- Pad Size 4-1/2"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52516
- Zoro # G1156051
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4-1/2" |
Overall Length | 6" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Disc Sander |
HP | 0.55 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 50267 Disc Pad; Mfr. No. 07184 Guard; Mfr. No. 01462 Safety Lock Lever |
Application | Light Duty Applications on Metal, Fiberglass |
Description
Right Angle Disc Sander 4-1/2In Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 24W x 18D x 30 to 36H (254842)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- ONSRUD Routing End Mill, Compression, 3/8, 7/8, 3 (60-123MW)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE 6 (152Mm) Dia. Non-Vacuum Dynorbital Extreme Rand (X61HS)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- Dynabrade Air Sanders, Buffers & Polishers