Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 3In
Mfr # 50570
Zoro # G1155239
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Pad Size 3"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 9-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 50570
- Zoro # G1155239
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 9-11/16" |
Min Hose Size | 1/4" |
Details
Item | Right Angle Disc Sander |
HP | 0.4 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Mfr. No. 51346 Backing Pad For 3" Diameter Locking Type Abrasive Discs |
Application | For Aerospace, Automotive, Marine and Transportation Industries; Efficient Material Removal on Non Ferrous Surfaces such as Carbon Fiber, Fiberglass, Painted Aluminum |
Description
Right Angle Disc Sander 3In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 4100mm Economy Digital Caliper (541000042)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/8" 12 Point SAE (CMMT47787)
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61V)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- DYNABRADE Abrasive Belt Tool, General, 0.4, 13 in. L (15013)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- DYNABRADE 3"&6" Dynorbital Extreme Random Orbital (DBX3262H)
- ASTRO PNEUMATIC Orbital Sander, Hook-and-Loop Backing Pad (325)
- Dynabrade Air Sanders, Buffers & Polishers