Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 2In-51Mm Dia.
Mfr # 48521
Zoro # G1155065
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Pad Size 2"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 8.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48521
- Zoro # G1155065
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2" |
Overall Length | 8.2" |
Min Hose Size | 1/4" |
Details
Item | Right Angle Disc Sander |
HP | 0.4 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Includes | Mfr. No. 51344 Locking Type Pad 2" Diameter |
Description
Right Angle Disc Sander 2In-51Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- BON TOOL Bon 14-742 Sickle Sharpening Stone (14-742)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Skil 23973 & Bosch 2610023973, PK 2 (S100)
- DYNABRADE Trim Router .4 Hp (51854)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- DYNABRADE Dynascaler Surface Preparation Tool (30337)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- Dynabrade Air Sanders, Buffers & Polishers