Shop All Air Grinders
Dynabrade
Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp
Mfr # 54343
Zoro # G3643884
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 54343
- Zoro # G3643884
- UPC # 616026543430
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 in |
Right Angle Length | 2 29/32 in |
Collet Size | 1/4 in; 6mm |
Air Inlet Connection Size | 3/8 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- URREA 3/8X6" Cabinet tip Offset Screwdriver (36 3/8)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534115)
- STARRETT Band Saw Blade, 5 ft. 8-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-08-1/2)
- DYNABRADE Right Angle Right Angle Die Grinder .55 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (52280)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 7200 rpm, 3 HP (53244)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.2 hp (50350)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- Dynabrade Air Grinders