Shop All Air Grinders
Dynabrade
Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp
Mfr # 46001
Zoro # G6541421
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Free Speed 15,000 RPM
- Grinder Type Right Angle
Product Information
- Brand Dynabrade
- MFR # 46001
- Zoro # G6541421
- UPC # 616026460010
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 8 1/8 in |
Right Angle Length | 2 3/4 in |
Collet Size | 1/4 in; 6mm |
Air Inlet Connection Size | 1/4 in |
Details
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert, 6mm Collet Insert, Safety Stop Mechanisms Safety-Lock Throttle Lever, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Rip Hammer, 20 oz. (31361)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- MASTERCOOL 3/16", 1/4", 5/16", 3/8", 1/2" Drive Flare/Double Flaring Adapter Set, 37 Deg, 11 pcs (71098)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR31)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- DYNABRADE Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 rpm, 1 HP (52718)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51703)
- SPEEDAIRE Reversible Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (21AA84)
- Dynabrade Air Grinders