Shop All Air Grinders
This Product is Discontinued
Dynabrade
Right Angle Autobrade Red Right Angle Die Grinder, 1/4 in-18 NPT Air Inlet, 1/4" Collet, 25,000 rpm (Discontinued)
Mfr # 18010
Zoro # G0604110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in-18 NPT
- Collet 1/4"
- Free Speed 25,000 rpm
- Grinder Type Right Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 18010
- Zoro # G0604110
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Collet Size | 1/4 in |
Description
Autobrade Red Right Angle Die Grinder, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Right Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in-18 NPT, Includes Safety-Lock Lever Throttle, Rear Exhaust, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.