Shop All Air Grinders
This Product is Discontinued
Dynabrade
Right Angle Air Grinder Kit, 1/4 in NPT Air Inlet, Light, 3,200 RPM, 0.4 hp (Discontinued)
Mfr # 18256
Zoro # G7460957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT
- Duty Light
- Free Speed 3,200 RPM
- Grinder Type Right Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 18256
- Zoro # G7460957
- UPC # 616026182561
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 12 in |
Spindle Size | 1/4"-20 |
Wheel Dia. | 4 in |
Air Inlet Connection Size | 1/4 in |
Details
Item | Air Grinder Kit |
Air Inlet | 1/4 in NPT |
Duty | Light |
Free Speed | 3,200 RPM |
Grinder Type | Right Angle |
Handle Material | Composite |
HP | 0.4 hp |
Includes | 18254 DYNAZIP (3,200 RPM), 18749 WRENCH, 53163 HANDLE, 92245 COARSE WIRE WHEEL 4 in x 3/4 in, 92248 COARSE WIRE WHEEL 4 in x 1/2 in, 92252 HUB FOR 1/2 in WIDE, 92255 ERASER WHEEL, 92284 WHEEL HUB ASSEMBLY |
Required Pressure | 90 psi |
Throttle | Lever |
Variable Speed | No |
Lock | Yes |
CFM @ Full Load | 28.0 |
Average CFM @ 15 Second Run Time | 7.0 |
Exhaust | Rear |
Grinder Orientation | Extended Angle |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Description
Air Grinder Kit, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Duty Light, Variable Speed No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.