Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Light, 0.55
Mfr # 52515
Zoro # G7123383
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Spindle Size 5/8"-11
- HP 0.55 HP
- Pad Size 4-1/2"
- Pad Face Type Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52515
- Zoro # G7123383
- UPC # 616026525153
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 4-1/2" |
Overall Length | 6" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 6 in |
Minimum Wheel Diameter | 4 1/2 in |
For Abrasive Size Range | 4 1/2 in to 4 1/2 in |
Minimum Hose Size | 3/8 in |
Compatible Abrasive Size | 4-1/2 in |
Maximum Wheel Diameter | 4 1/2 in |
Tool Width | 2 in |
Tool Height | 3 7/8 in |
Included Pad Sizes | 4 1/2 in |
Air Inlet Size | 1/4 in |
Spindle Thread Size | 5/8 in - 11 |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 1/2 in, Minimum Wheel Diameter 4 1/2 in, Maximum Wheel Diameter 4 1/2 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.6 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 33 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58443)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- VIKING Minivike, Dustless Sander w/Attach (V403)
- Dynabrade Air Sanders, Buffers & Polishers