Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Indus, 1.3 HP
Mfr # 52634
Zoro # G3673494
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 1.3 HP
- Spindle Size 5/8"-11
- Pad Size 4-1/2"
- Pad Face Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52634
- Zoro # G3673494
- UPC # 616026526341
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 4-1/2" |
Min. Hose Size | 3/8 in |
Overall Length | 10" |
Min Hose Size | 3/8" |
Tool Length | 10 in |
Tool Width | 2 in |
Minimum Wheel Diameter | 4 1/2 in |
Air Inlet Size | 3/8 in |
Tool Height | 3 5/8 in |
Minimum Hose Size | 3/8 in |
Spindle Thread Size | 5/8 in - 11 |
Compatible Abrasive Size | 4-1/2 in |
Maximum Wheel Diameter | 4 1/2 in |
For Abrasive Size Range | 4 1/2 in to 4 1/2 in |
Included Pad Sizes | 4 1/2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 1/2 in, Minimum Wheel Diameter 4 1/2 in, Maximum Wheel Diameter 4 1/2 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 43 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33118)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- DEWALT Brush (649380-00)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SG)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- DYNABRADE Router 3.5In Base, Central Vacuum .7 Hp (51332)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56883)
- Dynabrade Air Sanders, Buffers & Polishers