Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 1.3 HP
Mfr # 52802
Zoro # G6543887
product price: $870.40
/ea
Free Shipping & Returns
$870.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 5/8"-11
- HP 1.3 HP
- Pad Face Type Rubber
- Pad Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52802
- Zoro # G6543887
- UPC # 616026528024
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7" |
Min. Hose Size | 3/8 in |
Overall Length | 10" |
Min Hose Size | 3/8" |
Tool Length | 10 in |
Maximum Wheel Diameter | 7 in |
Tool Height | 3 5/8 in |
For Abrasive Size Range | 7 in to 7 in |
Included Pad Sizes | 7 in |
Tool Width | 2 in |
Minimum Wheel Diameter | 7 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 3/8 in |
Spindle Thread Size | 5/8 in - 11 |
Compatible Abrasive Size | 7 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 7,200 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #23 (C70156)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (16204)
- AMSCOPE High Precision 4 1/4 in. Straight Fine Point Tweezers (TW-056)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- DYNABRADE Mini-Dynorbital R.O S. Versatility Kit (49402)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56829)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57573)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- 3M 5-Inch Self Generating Vacuum Random Orbital Sander 3/16 in. Orbit (20319)
- Dynabrade Air Sanders, Buffers & Polishers