Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 1.0 HP
Mfr # 52563
Zoro # G6882337
product price: $1,076.10
/ea
Free Shipping & Returns
$1,076.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 1 HP
- Spindle Size 5/8"-11
- Pad Size 7"
- Pad Face Type Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 52563
- Zoro # G6882337
- UPC # 616026525634
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7" |
Overall Length | 11-11/16" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 11 3/4 in |
Tool Height | 3 3/4 in |
Minimum Hose Size | 3/8 in |
Maximum Wheel Diameter | 7 in |
Minimum Wheel Diameter | 7 in |
Air Inlet Size | 3/8 in |
Tool Width | 2 in |
Compatible Abrasive Size | 7 in |
Spindle Thread Size | 5/8 in - 11 |
For Abrasive Size Range | 7 in to 7 in |
Included Pad Sizes | 7 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 6,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- MASTER APPLIANCE Heat Blower Element (30312)
- DRILL AMERICA 13/16"-20 HSS Plug Hand Tap (DWTST13/16-20P)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48522)
- DYNABRADE Standard Contact Arm, General (15035)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58444)
- Dynabrade Air Sanders, Buffers & Polishers