Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 0.4 HP
Mfr # 48532
Zoro # G6489856
product price: $680.00
/ea
Free Shipping & Returns
$680.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 1/4"-20
- HP 0.4 HP
- Pad Size 3"
- Pad Face Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48532
- Zoro # G6489856
- UPC # 616026485327
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 3" |
Overall Length | 7-3/8" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 7 3/8 in |
Tool Width | 2 in |
Compatible Abrasive Size | 3 in |
For Abrasive Size Range | 3 in to 3 in |
Maximum Wheel Diameter | 3 in |
Spindle Thread Size | 1/4 in - 20 |
Air Inlet Size | 1/4 in |
Minimum Wheel Diameter | 3 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 1/8 in |
Included Pad Sizes | 3 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3137)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- DYNABRADE Pneumatic Finishing Sander, 0.15 HP (58502)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58041)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Adapter, 5/16"-24 Female x5/8"-11 Female (54040)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- Dynabrade Air Sanders, Buffers & Polishers