Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 0.4 HP
Mfr # 48531
Zoro # G6434915
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.4 HP
- Spindle Size 1/4"-20
- Pad Size 3"
- Pad Face Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48531
- Zoro # G6434915
- UPC # 616026485310
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 3" |
Overall Length | 7-3/8" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 7 3/8 in |
Spindle Thread Size | 1/4 in - 20 |
Included Pad Sizes | 3 in |
For Abrasive Size Range | 3 in to 3 in |
Minimum Hose Size | 1/4 in |
Maximum Wheel Diameter | 3 in |
Tool Width | 2 in |
Tool Height | 3 1/8 in |
Compatible Abrasive Size | 3 in |
Air Inlet Size | 1/4 in |
Minimum Wheel Diameter | 3 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Notching Pliers, 10 In (90 61 16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/4-E (C72016)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- RIDGID Plate, Serial 141 (39835)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56819)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- DYNABRADE Wet Dynorbital Supreme R.O.S. 5In (57572)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- Dynabrade Air Sanders, Buffers & Polishers