Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 0.4 HP
Mfr # 48522
Zoro # G6464954
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 1/4"-20
- HP 0.4 HP
- Pad Size 2"
- Pad Face Type Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 48522
- Zoro # G6464954
- UPC # 616026485228
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 2" |
Overall Length | 8.2" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 8 1/4 in |
Minimum Wheel Diameter | 2 in |
Maximum Wheel Diameter | 2 in |
Tool Width | 2 in |
Included Pad Sizes | 2 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Spindle Thread Size | 1/4 in - 20 |
Minimum Hose Size | 1/4 in |
For Abrasive Size Range | 2 in to 2 in |
Compatible Abrasive Size | 2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 27 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 4" (KTI-21004)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- DYNABRADE Dynafine Finger Sander (57930)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52V)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Dynafine Backsplash Sander (58000)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- Dynabrade Air Sanders, Buffers & Polishers