Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 0.33 HP
Mfr # 52590
Zoro # G6880727
Free Shipping & Returns
$368.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.33 HP
- Spindle Size 3/8"-24
- Pad Face Type TR Style
- Pad Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 52590
- Zoro # G6880727
- UPC # 616026525900
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Pad Size | 2" |
Overall Length | 4-1/2" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 4 1/2 in |
Tool Width | 2 in |
Spindle Thread Size | 3/8 in - 24 |
Included Pad Sizes | 2 in |
Compatible Abrasive Size | 2 in |
Maximum Wheel Diameter | 2 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
For Abrasive Size Range | 2 in to 2 in |
Minimum Wheel Diameter | 2 in |
Tool Height | 3 7/8 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 18,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 3/8 in - 24, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- GARANT Screwdriver for flat head, with 2 component Haptoprene handle, Blade width: 8mm (660030 8)
- DRILLCO 3/4 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX148)
- C.H. HANSON Resin Pivot Square (3065)
- DYNABRADE Air Belt Sander, 0.5 HP, 1/2 In. x 18 In. (40335)
- DYNABRADE Adaptor, M8 to 3/8"-24 Thread (18908)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- DYNABRADE Dia. Right Angle Disc Sander 4-1/2In (52518)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- VESSEL SANDER HIGH SPEED 4" (SPASP-1350)
- Dynabrade Air Sanders, Buffers & Polishers