Shop All Pneumatic Parts
Dynabrade
Replacement Flexor, 3"dia.x 2" W
Mfr # 94579
Zoro # G3525477
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 94579
- Zoro # G3525477
- UPC # 616026945791
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Replacement Flexor,3"dia.x 2" W |
Description
Replacement Flexor,3 In.dia.x 2 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58" Outside Length, 1" Top Width, 10 Ribs (580J10)
- D-A LUBRICANT CO D-A ThermoPlex 5 High Load Grease #2 - 35 Lb Metal Pail (11769)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- DYNABRADE Guard (11103)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- DYNABRADE Conductive Hose Cuff (31909)
- DYNABRADE Spindle, W/O Autobalancer, Type 27 (54951)
- DYNABRADE Ring Gear (53191)
- DYNABRADE Collet Insert, 1/4 In. Capacity (01485)
- DYNABRADE Bearing (04026)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts