Shop All Filtration Accessories
Dynabrade
Replacement Filter, 5 Micron
Mfr # 66635
Zoro # G6582782
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Filter Rating 5 micron
- Accessory Type Replacement Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 66635
- Zoro # G6582782
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Replacement filter |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Filter Rating | 5 micron |
Accessory Type | Replacement Filter |
Description
Replacement Filter, Filter Rating 5 micron, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Tee - 1/4" NPT Female (ZUSA-PF-6751)
- SYMMONS Single-Lever Cartridge, Symmons Symmetrix (KN-4)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (13688-2MB)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- DYNABRADE Coolant Filtration System, 115V (68000)
- DYNABRADE Coolant Filtration System, 230V (68100)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- PENTAIR/PENTEK Housing Wrench (150295-75)
- B & K Water Filter Rv In-Line (RV-700)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- PARKER Tee Filter, 1/4 In, 316 SS, 10 Microns (4A-FT4-10-SS)
- Dynabrade Filtration Accessories