Shop All Engravers
Dynabrade
Reciprocating Filer Tool, 4cfm, 14000 BPM
Mfr # 10843
Zoro # G3675795
product price: $461.55
/ea
Free Shipping & Returns
$461.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Blows per Minute 14,000
- CFM @ Full Load 4 cfm
- Tool Length 3 1/8 in
- Required Pressure 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Min. Hose Size | 9/16 in |
Hose Length | 6 ft |
Collet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Height | 1 in |
Tool Width | 6 1/4 in |
Description
Reciprocating Filer Tool, Product Type Reciprocating Tool, Compatible Workpiece Material Ceramic, Leather, Metal, Plastic, Wood, Duty General, Maximum Strokes per Minute 14,000 stroke/min, Collet Size 1/8 in, Number of Tips Included 0, Tip Types Included Not Applicable, Required Pressure 90 psi, Air Consumption 1 cfm, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Speed Settings Fixed, Tool Length 3 1/8 in, Tool Weight 0.3 lb, Number of Hoses Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS HOSE REMOVER (LI47900)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- MITUTOYO Hook Roller (09GAA073)
- DYNABRADE Stockade Recip. Filer/Saw Vers. Kit (12207)
- CHICAGO PNEUMATIC PEN ENGRAVING VARIABLE SPEED 5000BPM (CP9361)
- CHICAGO PNEUMATIC Engraving Pen, 1.1 CFM, 13500 BPM (CP9361)
- ULLMAN DEVICES Metal Marker Electro-Marking Device (E-MM-1)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- DAYTON Replacement HSS Engraver Bit, 2 Pcs (36K008)
- INGERSOLL-RAND Air Engraving Pen (140EP)
- Dynabrade Engravers