Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm Rnd 00, V Coarse
Mfr # 90950
Zoro # G3691060
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
- Teeth per Inch Very Coarse
- Length 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 90950
- Zoro # G3691060
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm Rnd 00,V Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Teeth per Inch | Very Coarse |
Description
Reciprocating File,90mm Rnd 00,V Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1500-2D-125 (UD-1500-2D-125)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (474-3)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- CRAFTSMAN Sockets, 12-pc 1/2" Metric Deep Impact S (CMMT15887)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- SAFETY SPEED Laser Guide (LLC4-6800)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- Dynabrade Power Saw Accessories