Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm Cr Rnd 0, Coarse
Mfr # 90951
Zoro # G3693179
$19.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90mm
- Teeth per Inch Coarse
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 90951
- Zoro # G3693179
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm Cr Rnd 0,Coarse |
Teeth per Inch | Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,90mm Cr Rnd 0,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- MASTER MAGNETICS MAGNET TOOL BAR 24"" (07661)
- OSG End Mill, Cobalt, 9/16, 4 FL, SGL Sq End, NC (5401200)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE 4" L Reciprocating File (90900)
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Water Pump 260 Gallons/hr (WP1000)
- CMT Seeger Security Rings, 3/32" dia (541.350.00)
- Dynabrade Power Saw Accessories