Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm Cr 3Sq 0, Coarse
Mfr # 90921
Zoro # G3693188
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch Coarse
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
- Length 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90921
- Zoro # G3693188
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm Cr 3Sq 0,Coarse |
Teeth per Inch | Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,90mm Cr 3Sq 0,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- HANSON 2 Piece Adjustable Tap Socket (3095001)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H (TSA-ODC)
- MAKITA Switch-Jr3000V Jr3000 Use 651225-5 (650206-6)
- Dynabrade Power Saws