Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm Cr 0, Coarse
Mfr # 90941
Zoro # G3698462
$19.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90mm
- Teeth per Inch Coarse
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 90941
- Zoro # G3698462
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm Cr 0,Coarse |
Teeth per Inch | Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,90mm Cr 0,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- GREENLEE Basket-Type Pulling Grip, 5440 lb. (31002)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792732)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE 4" L Reciprocating File (90900)
- JET Cylinder Valve For Jet Bandsaw (HVBS7MW-13N)
- HUSQVARNA Belt (506372720)
- Dynabrade Power Saws