Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm C Hf Rd 0, Coarse
Mfr # 90931
Zoro # G3691103
product price: $19.94
/ea
$19.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
- Length 90mm
- Teeth per Inch Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90931
- Zoro # G3691103
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm C Hf Rd 0,Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Teeth per Inch | Coarse |
Description
Reciprocating File,90mm C Hf Rd 0,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- DRILL AMERICA 1-1/16in-12 UNS HSS Plug Tap and 63/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-12)
- URREA Heavy-duty SAE/metric ball-end L-type hex key set 22Pc (49822HD)
- KIPP Adjustable Handle Size: 4, M12X60, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X60)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- BIG HORN Wood Featherboard (19134)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- Dynabrade Power Saws