Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm 3Sq 00, v Coarse
Mfr # 90920
Zoro # G3690570
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch Very Coarse
- Length 90mm
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90920
- Zoro # G3690570
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm 3Sq 00,v Coarse |
Teeth per Inch | Very Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,90mm 3Sq 00,v Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Nail Pullers, Nail Puller, 11 In. L (1165300)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- KNIPEX Spring Hose Clamp Replaceable Tips for 8 (85 59 250 A)
- STARRETT Pocket Scriber, 2 3/8 In Point, 6 In (70A)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90901)
- SAWSTOP Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS (TSBC-10R3)
- BIESEMEYER Delta 36-5100 10 In. Left Tilt Table Saw W/30 In. Right Rip, Cast Iron Wings (36-5100)
- Dynabrade Power Saws