Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 90mm 00, V Coarse
Mfr # 90940
Zoro # G3697047
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90mm
- Teeth per Inch Very Coarse
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90940
- Zoro # G3697047
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Length | 90mm |
Details
Item | Reciprocating File,90mm 00,V Coarse |
Teeth per Inch | Very Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,90mm 00,V Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- BOSCH Hammer Drill Bit 1" x 12"L, SDS Max (HS1911)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x6" (59147)
- BIG HORN 2-1/2 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11260)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- MAKITA Makita 1634519 Shoe Jr3050T (163451-9)
- BIG HORN Plastic Magnetic Push Stick (Orange Handle with Dark Blue Stick) (10224)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- Dynabrade Power Saws