Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 140mm Sq 00, v Coarse
Mfr # 90984
Zoro # G3691121
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 140mm
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
- Teeth per Inch Very Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90984
- Zoro # G3691121
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Length | 140mm |
Details
Item | Reciprocating File,140mm Sq 00,v Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Teeth per Inch | Very Coarse |
Description
Reciprocating File,140mm Sq 00,v Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2 in. Drive 24 in. Full Polish Flex Handle/Breaker Bar (81308)
- KO-KEN Socket 13mm Double Square 27mm 3/8 Sq. Drive (3415M-13)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (11653)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90900)
- POWERMATIC Riser Block Kit For 1791216K Bandsaw (1791217)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- Dynabrade Power Saw Accessories