Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 140mm Rect 0, Coarse
Mfr # 90985
Zoro # G3694831
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 140mm
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
- Teeth per Inch Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90985
- Zoro # G3694831
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Length | 140mm |
Details
Item | Reciprocating File,140mm Rect 0,Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Teeth per Inch | Coarse |
Description
Reciprocating File,140mm Rect 0,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter SAE (46174)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE 4" L Reciprocating File (90900)
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- HUSQVARNA Adapter Cord (542173120)
- BOSCH Zero Clearance Plate for GTS1031 (TS1012)
- Dynabrade Power Saws