Shop All Power Saw Accessories
Dynabrade
Reciprocating File, 140mm 3 Sq 00
Mfr # 90983
Zoro # G3507213
product price: $24.71
/ea
$24.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2"
- Teeth per Inch Very Coarse
- Application Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 90983
- Zoro # G3507213
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Length | 5-1/2" |
Details
Item | Reciprocating File,140mm 3 Sq 00 |
Teeth per Inch | Very Coarse |
Application | Precision Finishing on Delicate Parts; Great For Use on Delicate Substrates; Deburring, Detail Work |
Description
Reciprocating File,140mm 3 Sq 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MESB)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- DYNABRADE 4" L Reciprocating File (90900)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90901)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- MILWAUKEE TOOL Non-Slip Strip for Track Saw Guide Rails (48-08-0577)
- JET Jmg-14, Miter Gauge For 14In. Bandsaw (708716)
- Dynabrade Power Saws