Shop All Wet Dry Vacuums
Dynabrade
Raptor Vac Pneumatic Vacuum - Backpack Style
Mfr # 61472
Zoro # G6327773
product price: $2,779.99
/ea
Free Shipping & Returns
$2,779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61472
- Zoro # G6327773
- UPC # 616026614727
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Raptor Vac Pneumatic Vacuum - Backpack Style
• Pneumatic Portable Vacuum For use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 5 lbs. (2.27 kg) of dust. Designed for dry-only source capture, where fine dust must be recovered. Legally certified as explosion-proof and dust ignition-proof. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron.
• Stainless steel recovery tank (SAE 304). Easy recovery bag access. Unit is static-dissipating (kit included) and conductive. Aerosol leak tested for quality assurance. Equipped with ergonomic Back-Pack Harness Conductive Cleaning Kit available separately
• Designed For Use In:
Class I, Division I, Groups A, B, C, D T6
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
• Vacuum for use in:
Group A: atmospheres, containing acetylene
Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
• Included:
o One 8' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron
o Ergonomic Back Pack Harness
• Pneumatic Portable Vacuum For use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Collects maximum of 5 lbs. (2.27 kg) of dust. Designed for dry-only source capture, where fine dust must be recovered. Legally certified as explosion-proof and dust ignition-proof. Includes HEPA H14 Filter with 99.995% efficiency on 0.3 micron.
• Stainless steel recovery tank (SAE 304). Easy recovery bag access. Unit is static-dissipating (kit included) and conductive. Aerosol leak tested for quality assurance. Equipped with ergonomic Back-Pack Harness Conductive Cleaning Kit available separately
• Designed For Use In:
Class I, Division I, Groups A, B, C, D T6
Class II, Division I, Groups E, F and G
Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications: ATEX, Third Party Certified, CE EX II 2 GD c IIC T6 (85° C)
• Vacuum for use in:
Group A: atmospheres, containing acetylene
Group B: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group C: atmospheres containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air
Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
Group G: atmospheres, containing wood and plastic dusts
• Included:
o One 8' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
o One composite coupler
o One vacuum hose swivel
o Conductive recovery bag
o HEPA H14 Filter with 99.995% efficiency on0.3 micron
o Ergonomic Back Pack Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESS 1 gal Personal Soaps 4 PK (PEARLDROP)
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- DYNABRADE Compact Pneumatic Water Immersion Vac System, Division 1 (61496)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- Dynabrade Wet Dry Vacuums