Shop All Wet Dry Vacuums
Dynabrade
Raptor Vac Electric Portable Vacuum System
Mfr # 61461
Zoro # G6855783
product price: $17,574.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,574.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynabrade
- MFR # 61461
- Zoro # G6855783
- UPC # 616026614611
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Raptor Vac Electric Portable Vacuum System
22 lbs. (10 kg) into 7.9 Gal, 20 A, 120 V 50/60 Hz, Division I, Immersion Separator, N. America
This Electric Portable Vacuum is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. It utilized for the recovery of metallic, conductive and explosive dusts, adding them into a liquid immersion bath such as water, paraffin oil or mineral oil, which
renders hazardous dusts inert.
Raptor Vac 61461 is legally certified as explosion-proof and dust ignition-proof, the powerful suction For safe recovery of combustible-conductive dusts. Collects maximum 22 lbs. (10 kg) of metal dust into 7.9 gallons (30 liters) of neutralizing liquid.
Raptor Vac 61465 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank and tool basket. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61465 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron The filter is located downstream of the motor. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt. Connect two tools simultaneously.
Designed For Use In:
• Class I, Division I, Group D T3C
• Class II, Division I, Groups E, F and G
• Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications:
• ATEX, Third Party Certified
• CE EX II 2 GD Ex d IIA T3 Gb
• Ex t IIIC T 200° C Db IP 6x
Vacuum for use in:
• Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
• Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
• Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
• Group G: atmospheres, containing wood and plastic dusts
Included:
• Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
• Y-Connector
• Two Composite Couplers
• Two Vacuum Hose Swivel Adapters
• 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply
22 lbs. (10 kg) into 7.9 Gal, 20 A, 120 V 50/60 Hz, Division I, Immersion Separator, N. America
This Electric Portable Vacuum is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. It utilized for the recovery of metallic, conductive and explosive dusts, adding them into a liquid immersion bath such as water, paraffin oil or mineral oil, which
renders hazardous dusts inert.
Raptor Vac 61461 is legally certified as explosion-proof and dust ignition-proof, the powerful suction For safe recovery of combustible-conductive dusts. Collects maximum 22 lbs. (10 kg) of metal dust into 7.9 gallons (30 liters) of neutralizing liquid.
Raptor Vac 61465 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank and tool basket. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61465 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron The filter is located downstream of the motor. Dynabrade recommends the use of mineral oil with viscosity of 10.5 cSt. Connect two tools simultaneously.
Designed For Use In:
• Class I, Division I, Group D T3C
• Class II, Division I, Groups E, F and G
• Hazardous Locations as defined in the National Electric Code (NFPA 70)
European Certifications:
• ATEX, Third Party Certified
• CE EX II 2 GD Ex d IIA T3 Gb
• Ex t IIIC T 200° C Db IP 6x
Vacuum for use in:
• Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode
• Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys
• Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust
• Group G: atmospheres, containing wood and plastic dusts
Included:
• Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines
• Y-Connector
• Two Composite Couplers
• Two Vacuum Hose Swivel Adapters
• 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PINK STUFF Fruity Scent Bathroom Cleaner Foam 25.4 oz (PIBCEXP120)
- STOUT 45 gal Trash Bags, 40 in x 45 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P4045K20)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- DYNABRADE Compact Pneumatic Water Immersion Vac System, Division 1 (61496)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- TASKI 5SY4 Wet/Dry Vacuum, 2 x 50 l/s (D6163724)
- MILWAUKEE TOOL M18 PACKOUT Wet/Dry Vacuum w 8.0 Battery (0970-20, 48-11-1880)
- Dynabrade Wet Dry Vacuums