Shop All Wet Dry Vacuums
Dynabrade
Raptor Vac Electric Portable Vacuum System
Mfr # 61430
Zoro # G6855808
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,550.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynabrade
- MFR # 61430
- Zoro # G6855808
- UPC # 616026614307
- Country of Origin Canada
- Category Wet Dry Vacuums
Description
Raptor Vac Electric Portable Vacuum System
10 Gal. (38 L), 20 A, 120 V/60 Hz, Division II, N. America
This Electric Portable Vacuum is for use on non-metallic surfaces such as wood and plastics. Designed for general source capture and cleanup, the powerful suction is ideal for dry-only industrial applications. The Bypass Motor System uses clean air to cool the motor and extend vacuum life.
This Raptor Vac is static-dissipating, conductive and created from top-quality stainless-steel. It comes equipped with an easy-glide cart, but also connects to optional cart 61483. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61430 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron. There are two additional HEPA Filters included within the power head, making it eligible for IP6X.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines, Two Composite Couplers, Two Vacuum Hose Swivel Adapters, Disposable Collection Bag and a Conductive Poly Liner.
Not included Optional Conductive Cleaning Kit (96607); Vacuum Hose, 10 ft. (3 m) length, Curved handle with extension, Round brush, Crevice tool, Small & large coarse nozzle.
10 Gal. (38 L), 20 A, 120 V/60 Hz, Division II, N. America
This Electric Portable Vacuum is for use on non-metallic surfaces such as wood and plastics. Designed for general source capture and cleanup, the powerful suction is ideal for dry-only industrial applications. The Bypass Motor System uses clean air to cool the motor and extend vacuum life.
This Raptor Vac is static-dissipating, conductive and created from top-quality stainless-steel. It comes equipped with an easy-glide cart, but also connects to optional cart 61483. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61430 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron. There are two additional HEPA Filters included within the power head, making it eligible for IP6X.
Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines, Two Composite Couplers, Two Vacuum Hose Swivel Adapters, Disposable Collection Bag and a Conductive Poly Liner.
Not included Optional Conductive Cleaning Kit (96607); Vacuum Hose, 10 ft. (3 m) length, Curved handle with extension, Round brush, Crevice tool, Small & large coarse nozzle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Hard Surface Film, 2 mil, 24"x50 ft., PK12 (72450)
- IMPACT PRODUCTS Bulk Foaming Soap Disp 34oz Refillable Foam-eeze Black/Gray Master Case : 1 (9326-EA)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- TANIS Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall (06130)
- DYNABRADE Compact Pneumatic Water Immersion Vac System, Division 1 (61496)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61440)
- DYNABRADE Raptor Vac Pneumatic Vacuum - Wall-Mount Style (61470)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61450)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- DYNABRADE Raptor Vac Electric Portable Vacuum System (61461)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- Dynabrade Wet Dry Vacuums